Learn More
Waters Corporation Symmetry Shield RP18 Column
Reversed-phase columns contain patented embedded polar group technology that shields the silica residual silanol surface from highly basic analytes.
Merk: Waters Corporation 186000177

Beschrijving
- The reduced silanol activity for the SymmetryShield RP18 column significantly improves peak shape and resolution.
Specificatie
4.6 mm | |
6000 psi (415 Bar) | |
3.5 μm | |
1/Ea. | |
Yes |
50 mm | |
Spherical | |
100 Å | |
L1 | |
Column |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.