missing translation for 'onlineSavingsMsg'
Learn More

Ansell RINGERS™ R840 Light Duty Industrial Gloves, Palm Coated

The Ringers R840 combines the comfort and performance of the HyFlex 11-840 glove and the benefits of Ringers Level 1 impact TPR protection to provide the most comfortable light duty solution for warehouse & logistic industry.

Merk:  Ansell 840-07

59.56 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 Bekijk meerdere types van dit product via de

Produktcode. 17801009

  • 85.75 /

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Beschrijving

Beschrijving

  • RINGERS Signature TPR (Thermoplastic Rubber) Unique blend of impact technology reduces the force of impact.
  • Low profile Level 1 TPR covers the full length of fingers, thumb, and back of the hand.
  • Dipped nitrile palm coating offering 2x more grip compared to previous technology.
  • PU Thumb Crotch Reinforcement (TCR) provides additional durability in a high abrasion area extending the lifespan of the glove.
  • Improved FORTIX™ Technology delivers up to 20% more abrasion resistance for longer-lasting wear.
  • ERGOFORM™ Ergonomic gloves reduce stress on hands ensuring a fit shaped to natural hand contours that maximizes the range of motion which improves performance.
  • Ansell ZONZ™ Comfort Fit Technology optimizes the knitting in selected zones of the 15-gauge nylon and spandex blend liner improving support, breathability, and range of movement resulting in optimal comfort.
TRUSTED_SUSTAINABILITY
Specificatie

Specificatie

EN 388:2016 +A1:2018, EN407:2020 , EN ISO 21420:2020, EN 388:2016, EN 407:2004, ANSI ABR 4
Nitrile
Yes
Industrial Work Gloves
4131AP
Unisex
Nylon, Spandex
8 to 11 in.
Knit
Black, Green, Yellow
Nitrile, Nylon, Spandex
7
General Handling, Packaging, Picking Parts and Accessories, Driving Fork Lifts and Vehicles, Assembly of Small Parts
Knit
15-gauge
200 to 275 mm
Product Suggestions

Product Suggestions

Video's
SDS
Documentatie

Documentatie

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.