missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hartmann Paul™ Peha-Soft™ Nitrile Guard Powder-Free Glove
Peha-Soft™ latex-free examination and protective glove made of synthetic nitrile rubber with the long cuff.
32.00 - 53.00
Specificatie
Certificeringen/conformiteit | EN 455 and EN 374 |
---|---|
Chlorinated | Yes |
Toepassingen | Laboratory |
Kleur | Blue |
Voor eenmalig gebruik | Single-use |
Beschrijving
- Latex-free disposable examination and protective gloves made of soft, blue-colored nitrile rubber, powder-free
- Extra long cuff for optimal protection
- Easy to put on thanks to chlorinated inner coating
- Textured finger area for optimal grip
- Highly elastic and particularly tear-resistant
- Excellent fit and excellent tactile sensitivity
- To wear left and right
Specificatie
EN 455 and EN 374 | |
Laboratory | |
Single-use | |
Nitrile | |
Nitrile Examination Glove |
Yes | |
Blue | |
Yes | |
Powder Free | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title