missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ LGPv Series MediLine Freezers
Protects valuable contents with a variety of alarm, memory and safety features, as well as the ability to link to external monitoring software. Liebherr™ LGPv Series MediLine Freezers feature the Profi electronic controller with integrated data memory and advanced, precise freezing technology.
Merk: Liebherr™ LGPv 6520
This item is not returnable.
View return policy
Beschrijving
- Integrated Alarms
- Audio and visual temperature, door opening and power failure alarms, as well internal system alarms (condenser, evaporator, probe)
- Alarm Test Function: Check whether an internally or externally connected alarm system is functioning correctly without impacting refrigeration performance
- Serial Bus Interface: Electronic control system uses an RS 485 interface to connect up to 20 appliances to external monitoring software
- Temperature Stability EN 60068-3: Measures the temperature at nine points in the interior according to procedure EN 60068-3, using state-of-the-art facilities
- Forced Air Double-Fan Cooling: Highly efficient fans maintain an even temperature throughout the interior; one continues to function even when the other fails
- Efficient Refrigeration System: Reduces energy consumption and operating costs with premium-quality components
- Upward hinged, detachable compartment cover: Refrigeration components are integrated into the upper section to enable easy access for cleaning or servicing purposes
- SwingLine Door with Reversible Hinges: Ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
- Environmentally Friendly Refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specificatie
597 L | |
0.1°C | |
Self-closing SwingLine with Slimline Handle | |
Steel | |
4 Adjustable, Grid | |
Automatic | |
Key Lock | |
Yes | |
R 290 | |
83 to 60 mm | |
EN 60068-3 test procedure, ISO 17025 | |
Casters with arrestor at front, Castors at rear | |
Electronic | |
LGPv 6520 | |
NTC probe optional | |
70D x 52W x 155H cm | |
3.743 kWh / 24 yr. | |
220/240 V | |
160 kg |
-9°C to -35°C | |
Max. fluctuation: 3.6°C | |
1 | |
Right Interchangeable | |
60 kg | |
Profi controller with integrated temperature and alarm memory, Connection to external moniitoring software | |
RS 485, serial bus connection | |
Conversion kit available | |
White Steel | |
Chrome Nickel Steel | |
Digital with Text, External | |
White | |
Water drain | |
7mm | |
MediLine | |
83D x 70W x 216H cm | |
4.0 A | |
50 Hz | |
133 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction