missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 47-400 Medium Duty Nitrile Coated Oil Repellent Gloves
ActivArmr™ gloves combine the comfort of cotton or light leather gloves with the abrasion resistance and oil repellence of nitrile coated gloves.
Merk: Ansell 47-400_10
This item is not returnable.
View return policy
Beschrijving
- ActivArmr™ gloves feature interlock knit lining, generous sizing, and contoured designs for improved comfort
- Special nitrile formulation provides a combination of flexibility, mechanical resistance, and oil repellency
- Natural hand shape is easier to wear for long periods
- Gloves ensure cleanliness of metal sheets in the steel and motor industries
- Silicone-free

Specificatie
ANSI 4 | |
Cut & Sewn | |
Nitrile | |
ANSI A1 | |
Cotton | |
10 | |
Knit |
EN 420:2003 + A1:2009; Category II | |
Nitrile | |
Blue, Natural | |
Specific | |
Dip-coated Gloves | |
Automotive, Machinery/Equipment, and Metal Fabrication | |
47-400 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction