missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-500 Medium-Duty Industrial Gloves
Industrial gloves offer comfort and a sure grip. Ideal for dry or slightly oil applications where workers need light cut protection.
Merk: Ansell 11-500_10
This item is not returnable.
View return policy
Beschrijving
- Ideal for assembly and maintenance operations involving handling of sharp-edged and pointed tools and materials
- Cut-resistant stretch Kevlar™ liner provides comfortable fit and protection from nuisance nicks and abrasion
- Black foam nitrile coating on palm and fingertips channels oil away from glove surface
- Extended cuff for extra cut protection around wrist
- Yellow

Specificatie
ANSI 3 | |
Knit | |
Black, Yellow | |
Yes | |
Cut-resistant Gloves | |
EN 388:3231B, EN 388:3231 | |
Black | |
Nylon, Lycra™, Aramid Fiber | |
HyFlex™ 11-500 | |
19.8 cm |
CE 0493, EN 420:2003 + A1:2009; Category III | |
Nitrile Foam | |
ANSI A2 | |
Aramid Fiber | |
10 | |
Automotive, machinery and equipment, metal fabrication | |
Knit | |
11-500 10 205578 | |
7.8 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction