missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Mix 'n' Heat Core+

The magnetic stirrer Hei-PLATE Mix 'n' Heat Core+ offers you a digital display for setting your desired temperature to the degree.

Specificatie

Materiaal bovenplaat Aluminum Alloy
Spanning 115/230 V
Lengte (Engels) 8 in.
Hoogte (metrisch) 10 cm
Temperatuur (metrisch) 20°C to 300°C
Meer specificaties weergeven

Beschrijving

Beschrijving

The Hei-PLATE Mix 'n' Heat Core+ is a classic among magnetic stirrers. It enables users to stir gently and to heat- with a high degree of precision- up to a temperature of 300°C. Its robust design and sophisticated functionalities, such as its key and knob illumination, provide information about active functions at any time. The magnetic stirrer Hei-PLATE Mix 'n' Heat Core+ offers you a digital display for setting your desired temperature to the degree. This precise temperature is controlled by two selectable heating modes (FAST/PRECISE).

The patented Kera-Disk™ plate made of anodized aluminum comes in a unique size suitable for the use of many accessories and samples on a small footprint. This magnetic stirrer is equipped with the most important safety features. The large safety distance between the heating plate and the control panel, as well as the visual residual heat indicator at temperatures >50°C, protect against burns.

  • Chemical and scratch resistant
  • Material enables fastest heating times
  • Dynamic rotary knobs respond to turning speed- slow for precise adjustments, or fast for bigger jumps
  • Locking function protects against accidental changing of the values
  • Carrying aid on the underside ensures safe transport
  • Optional external temperature sensor Pt1000
Specificatie

Specificatie

Aluminum Alloy
8 in.
20°C to 300°C
30 cm
12 in.
Round
CH-Style
20 L
3 Years
CE Certification
115/230 V
10 cm
4 in.
20 cm
Stirring Hotplate
25 kg
Multiple
100 to 1400 rpm
20 x 30 x 10 cm
TFT
Video's
SDS
Documentatie

Documentatie

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.