missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ GGPv Series ProfiLine GN 2/1 Forced Air Freezers
Provides outstanding freezing performance for professional-standard, long-term freshness. Liebherr™ GGPv Series ProfiLine GN 2/1 Forced Air Freezers feature fan-assisted NoFrost technology with a stainless steel molded liner/exterior finish for a highly robust and reliable unit.
3435.00 - 5581.47
Specificatie
Type | General Purpose Freezer |
---|---|
Temperatuurbereik | -10°C to -26°C |
Deurstijl | Self-closing SwingLine |
Interieur | Chrome Nickel Steel |
Afwerking buitenzijde | Stainless Steel |
Produktcode | Merk | Inhoud (metrisch) | Zwenkwielen | Prijs | Hoeveelheid en beschikbaarheid | ||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Merk | Inhoud (metrisch) | Zwenkwielen | Prijs | Hoeveelheid en beschikbaarheid | ||||
15736848
|
Liebherr™
GGPv 1470 |
1056 L | No | N/A | |||||
15746848
|
Liebherr™
GGPv 1470 |
1056 L | Yes | N/A | |||||
15766848
|
Liebherr™
GGPV 6570 |
465 L | No | N/A | |||||
15776848
|
Liebherr™
GGPV 6570 |
465 L | Yes | N/A | |||||
Beschrijving
- Stainless steel outer housing: Constructed using single-sheet side panels without any gaps, making it extremely hygienic and easy to clean
- Forced air cooling: Highly efficient fans cool freshly stored items quickly and maintain an even refrigeration temperature throughout the interior
- NoFrost technology: To ensure the freezer remains ice-free and that items do not frost over, contents are frozen using circulating chilled air and any moisture is removed
- Upward hinged, detachable compartment cover: Refrigeration components are integrated into the upper section to enable easy access for cleaning or servicing purposes
- Temperature alarm: Indicates if the lower or upper thresholds have been breached using both acoustic and visual signals to provide maximum security
- Electronic controls: Easy to use digital display is easy to view and understand, with a membrane keyboard that is tough and easy to clean
- Height adjustable feet: Offers generous floor clearance for easy, convenient daily cleaning under the appliance
- SwingLine door with full-length integrated handle: Stylish, ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality compressors, condensers, and other components
- Environmentally friendly refrigerants: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specificatie
General Purpose Freezer | |
Self-closing SwingLine | |
Stainless Steel | |
Digital, External | |
Electronic | |
Adjustable feet, Alarm | |
Automatic | |
220/240 V | |
R 290 |
-10°C to -26°C | |
Chrome Nickel Steel | |
60 kg | |
Stainless Steel | |
Gastronorm 2/1, 53 x 65cm (lengthwise) | |
ProfiLine | |
Key Lock | |
50 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title