missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell GAMMEX™ Polyisoprene Plus Glove-in-Glove System Surgical Gloves
Synthetic, pre-donned double gloving system of two polyisoprene gloves in one, making it easy to double glove in one don for high risk surgical procedures.
Merk: Ansell 340082075
161.11 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Beschrijving
- ASTM D3577, ASTM D7160, ASTM F739 certified
- High grip under dry and damp conditions
- Softer and 'stretchier' polyisoprene glove featuring superior comfort compared to Ansell's latex gloves
- Free from chemical accelerators known to cause chemical Type IV allergies and sensitivities
- Outer and inner gloves are pre-donned and aligned at the finger tips for easy double gloving in one don, saving on half the donning time
- 50% less inner packaging materials to help reduce the impact on the environment
- Outer glove comes off easily for easy intra-operative changes
Specificatie
ASTM D3577, ASTM D7160, ASTM F739, ISO 10282 | |
No | |
0.65 | |
Single-use | |
16.93 ±1.97 mil | |
Specific | |
Yes | |
15.55 ±1.97 mil | |
Powder Free | |
Sterile | |
0.4 ±0.05 mm | |
12 in. (Outer), 11.9 in. (Inner) |
EN 16523-1, EN 374-2 and -4, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009, JIS T9107, AS/NZS 4179 | |
Healthcare | |
White, Green | |
Fully Textured | |
0.43 ±0.05 mm | |
No | |
Polyisoprene | |
0.4 ±0.05 mm | |
7.5 | |
15.55 ±1.97 mil | |
GAMMEX-340082 | |
305 mm (Outer), 303 mm (Inner) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction