missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 39-124 Interlock Cotton Lined Nitrile Gloves
Cotton lined, reinforced nitrile gloves provide heavy-duty mechanical and chemical protection for wide variety of work environments.
Merk: Ansell 39-124_9
This item is not returnable.
View return policy
Beschrijving
- Liquid and chemical protection
- Offers optimum comfort for use with long-lasting tasks
- Enhanced dexterity for high levels of wet and dry grip
Applications:
- Adjusting panels parts components
- Applying finish to materials, products
- Assembly and disassembly of equipment
- Equipment repair, maintenance
- Handling materials with sharp or rough edges
- Oil, fluids and filter change
- Production line support and maintenance

Specificatie
ANSI 4 | |
CE 0493, EN 420:2003 + A1:2009, Category III, EN ISO 374 | |
Green | |
Yes | |
9 | |
No | |
Bacteria, Fungi only | |
Rough | |
Lined | |
AlphaTech™ 39-124 | |
35 cm |
FDA 21 CFR 177.2600 | |
No | |
ANSI A1 | |
Nitrile | |
EN 388:4111B, EN 388:4111 | |
JKT | |
Gauntlet | |
Interlock Knit/Cotton | |
39-124/9 | |
14 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction