missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-104 Heavy-Duty Latex Chemical Protection Gloves
Gloves offer a high resistance to water-based chemicals, along with flexibility and elasticity to prevent tears.
Merk: Ansell 87104095
221.89 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Beschrijving
- Heavy duty chemical protection gloves constructed of natural rubber latex
- High resistance to water-based chemicals
- Chlorinated to harden and cleanse the surface of the glove
- Elastic and flexible to prevent tears
- Beaded cuff for easy donning/doffing

Specificatie
EN 420:2003 + A1:2009; Category III | |
0.65 | |
No Texture | |
Latex | |
9.5 | |
1.2 mm | |
Type A | |
Bacteria, Fungi only | |
AlphaTec™ 87-104 | |
43.2 cm |
Industrial | |
Black | |
No | |
Chemical Protection Gloves | |
47 mil | |
3121B | |
AKLMPT | |
Beaded | |
17 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction