missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments Roller Platform for PTR-35
Roller platform for 8 tubes with a 5° incline for enhanced mixing homogeneity.
153.00
Specificatie
Registraties | 8 Tubes |
---|---|
Producttype | Rotator Adapter |
Materiaal | Stainless Steel |
Diepte (Engels) | 3.15 in. |
Diepte (metrisch) | 80 mm |
Beschrijving
- Capacity of 8 tubes at a fixed angle of 5°.
- Compatible with PTR-35
- Available to fit 15 mL or 50 mL tubes.
Specificatie
8 Tubes | |
Stainless Steel | |
80 mm | |
80 mm | |
80 mm | |
220 mm | |
4 mm | |
80 mm | |
300 g | |
PTR-35 | |
1 Ea. |
Rotator Adapter | |
3.15 in. | |
3.15 in. | |
3.15 in. | |
8.7 in. | |
0.15 in. | |
3.15 in. | |
0.66 lb. | |
Rotational Mixing | |
2 Years |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title