missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Tall Lab Fridge
For secure, accurate and long-lasting fridge storage of temperature-sensitive products, the Liebherr™ Tall Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.
Merk: Liebherr™ LKv 3913
This item is not returnable.
View return policy
Beschrijving
- Integrated Alarms
- Audio and visual temperature, door opening and power failure alarms, as well internal system alarms (e.g. probe)
- Alarm Test Function: Check whether an internally or externally connected alarm system is functioning correctly without impacting refrigeration performance
- Comfort Controller with Digital Display: Internal memory stores details of last three alarms and high/low temperatures
- Serial Bus Interface: Electronic control system uses an RS 485 interface to connect up to 20 appliances to external monitoring software
- Temperature Stability EN 60068-3: Measures the temperature at nine points in the interior according to procedure EN 60068-3, using state-of-the-art facilities
- Forced Air Cooling: Highly efficient fans quickly achieves and maintains an even temperature throughout the interior
- Efficient Refrigeration System: Reduces energy consumption and operating costs with premium-quality components
- Environmentally Friendly Refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specificatie
360 L | |
0.1°C | |
Self-closing, Glass, HardLine, with Slimline Handle | |
Steel | |
6 (5 Adjustable) Grid | |
Automatic | |
Key Lock | |
Yes | |
R 600a | |
40 mm | |
EN 60068-3 test procedure, ISO 17025 | |
White | |
LED, separate switch | |
7mm | |
MediLine | |
61.5D x 60W x 184H cm | |
1.5 A | |
50 Hz | |
82 kg |
3°C to 16°C | |
Max. fluctuation: 4.7°C | |
1 | |
Right Interchangeable | |
45 kg | |
Comfort controller with integrated temperature and alarm memory, Connection to external monitoring software | |
RS 485, serial bus connection | |
Conversion kit available | |
White Steel | |
Molded One-piece White Polystyrol | |
Digital with Text, External | |
Electromechanical | |
LKv 3913 | |
NTC probe optional | |
43.5D x 44W x 163.5H | |
1.315 kWh / 24 yr. | |
220/240 V | |
89 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction