Learn More
KNF™ FLEXPAK Clear Polyethylene Cleanroom Bags
Ultraclean polybags can safely store parts and/or materials that require a moderate level (Level II and Level III) of packaging cleanliness
26.21
Specificatie
Producttype | Cleanroom Bags |
---|---|
Autoclaveerbaar | Not Autoclavable |
Materiaal | Polyethylene |
Temperatuurbereik (metrisch) | 107°C |
Product Code | Brand | Afmetingen (L x B) | Dikte (Engels) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Afmetingen (L x B) | Dikte (Engels) | Price | Quantity & Availability | ||||
12683685
|
KNF™ FLEXPAK
0205-00236 |
6 x 4 in. (15.2 x 10.2 cm) | 6 mil |
26.21
100 stuks |
|
||||
Description
Ultraclean polybags can safely store parts and/or materials that require a moderate level (Level II and Level III) of packaging cleanliness
- Polyethylene is an ideal material for general-purpose packaging; has a tensile strength of 2100psi, and a melting point of 107°C (225°F)
- Approved for cleanroom use in pharmaceuticals, aerospace, semiconductors, electronics, food packaging and many other medical or mechanical applications
- Antistatic bags are amine-free; ideal for general-purpose packaging applications requiring antistatic properties
Certifications
Standard polyethylene bags are FDA approved for food packaging and meet NASA JPG 5322.1 Level 100. Antistatic bags meet NASA JPG 5322.1 Level 150. Certificate of conformance accompanies shipment and reflects part number and lot number for traceability.
Specifications
Cleanroom Bags | |
Not Autoclavable | |
Polyethylene | |
107°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.