missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ GTL Series Hinged Lid Chest Freezers
Features stainless or white steel lid with simple handle. Liebherr™ GTL Series Hinged Lid Chest Freezers are static freezers designed for daily applications, with a sturdy steel chest, easy-care aluminum liner, a quiet outer skin condenser, suspension baskets and highly effective insulation.
Merk: Liebherr™ GTL 4906
This item is not returnable.
View return policy
Beschrijving
- StopFrost Technology: Significantly reduces ice formation, so defrosting is required far less often
- Aluminum Inner Liner with Rounded Corners: Easy to clean, rust-free and scratch-resistant, with outstanding thermal conductivity; includes water drain
- Suspension Baskets: Sturdy suspended bins allow goods to be organized with ease and clearly presented for optimum effect
- Efficient Refrigeration System: Reduces energy consumption and operating costs with premium-quality components
- Environmentally Friendly Refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specificatie
Freezer | |
460 L | |
Stainless Steel, Hinged Lid with Integrated Grip Handle | |
Wire Suspension Baskets | |
1 | |
Key Lock | |
60 mm | |
Chest | |
Adjustable feet | |
Foamed-in outer skin condenser | |
Water drain | |
GTL 4906 | |
77D x 138W x 90.5H cm | |
1.5 A | |
50 Hz | |
75 kg |
460 L | |
-14°C to -26°C | |
1 | |
2 incl. (4 max.) | |
Manual | |
R 290 | |
Gray Aluminum | |
Analog, External | |
White | |
Mechanical | |
Yes | |
57.5D x 124.5W x 70.2H cm | |
1.325 kWh / 24 hr. | |
220/240 V | |
140 w | |
66 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction