Learn More
Liebherr™ GKv Series ProfiLine GN 2/1 Refrigerators, 1 to 15°C
Provides large net capacity in a compact design. Liebherr™ GKv Series ProfiLine GN 2/1 Refrigerators, 1 to 15°C feature fan-assisted dynamic cooling with a low-maintenance plastic liner, an accessible rear-panel condenser and precise electronic controls for a resilient, reliable appliance.
Merk: Liebherr™ GKv 5710
Beschrijving
- Forced air, fan-assisted cooling: Highly efficient fans cool freshly stored items quickly and maintain an even refrigeration temperature throughout the interior
- Molded polystyrol interior: Food-safe, commercial-grade plastic is odorless, tough, durable and easy to clean thanks to the generously radiused corners
- Accessible rear panel condenser: Makes filter replacement or cleaning unnecessary
- Temperature alarm: Indicates if the lower or upper thresholds have been breached using both acoustic and visual signals
- Digital display with electronic controls: External display is easy to see and use, and has a durable membrane keyboard that is easy to clean
- Height adjustable feet: Offers generous floor clearance for easy, convenient daily cleaning underneath
- SwingLine door with full-length integrated handle: Ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality components
- Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specificatie
432 L | |
Self-closing SwingLine with Slimline Handle | |
Steel | |
6 (5 Adjustable) Grid | |
Automatic | |
White Steel | |
Digital | |
White | |
Electronic | |
Adjustable height feet, Temperature alarm | |
74.7L x 75D x 186.4H cm | |
1.0 A | |
50 Hz | |
97 kg |
1°C to 15°C | |
1 | |
Right Interchangeable | |
60 kg | |
R 600a | |
Molded Plastic | |
No | |
Rear Panel | |
Gastronorm GN 2/1 trays, 65 x 53cm | |
65L x 58.1D x 151H cm | |
1.757 kWh / 24 hr. | |
220/240 V | |
75 w | |
88 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.