missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ FKUv Premium Forced Air Table-Height Refrigerator
Maintain a uniform temperature in a minimum of space. Liebherr™ FKUv Premium Forced Air Table-Height Refrigerators are 141L under-bench appliances with a temperature alarm, ergonomic design and easy-to-clean interior. Available in stainless steel or white steel with a solid or glass door.
Merk: Liebherr™ FKUV1610
This item is not returnable.
View return policy
Beschrijving
- Dynamic forced air cooling: Cools fresh items quickly and features a door-operated fan switch that prevents warm air from the outside from entering the appliance
- Temperature alarm: Integrated acoustic and visual signals activate if the lower or upper temperature thresholds are breached for maximum security
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality compressors, condensers, fans and other components
- Digital temperature display: Lets users easily view the interior temperature to the exact degree from the outside
- High impact lighting: Two vertical LED modules on either side of the inner container evenly and intensely illuminate the interior to optimally present the stored items
- HardLine door with bar handle and reversible hinges: Stylishly contoured, ergonomically designed for any space, easy to clean and easy to open even with constant use
- Seamless plastic inner container: Thermoformed one-piece interior is extremely easy to clean; robust and long-lasting; and made of environmentally friendly, recyclable polystyrene
- Adjustable grid shelves: Robust shelves are height-adjustable so the interior layout can be varied as required for items of all sizes stored upright or laying down
- Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specificatie
General Purpose Refrigerator | |
1°C to 15°C | |
Solid HardLine | |
Right Interchangeable | |
45 kg | |
White Steel | |
Digital | |
Electronic | |
Automatic | |
Key Lock | |
830 mm | |
1 A | |
50 Hz | |
38 kg |
141 L | |
R 600a | |
1 | |
4 (3 Adjustable) | |
Steel | |
Plastic | |
White | |
Temperature alarm, Adjustable feet | |
FKUv 1610 Premium | |
615 mm | |
600 mm | |
220/240 V | |
0.698 kWh / 24 hr. | |
36 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction