missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments Centrifuge Buckets
For rotors R-24/10, Ri-24/10 optional adapter
400.00 - 435.00
Specificatie
Voor gebruik met (apparatuur) | LMC-56, R-24/10, Ri-24/10 |
---|---|
Type | Bucket |
Boormaat (metrisch) | 16 mm |
Kleur | White |
Type verpakking | Vacutainer Adaptor |
Produktcode | Merk | Grootte van de buis | Prijs | Hoeveelheid en beschikbaarheid | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Merk | Grootte van de buis | Prijs | Hoeveelheid en beschikbaarheid | |||||
30274341
|
Grant Instruments
BN-13/100-24 |
4 to 8 mL Vacutainers |
435.00
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30274342
|
Grant Instruments
BN-13/75-24 |
2 to 5 mL Vacutainers |
410.00
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30274350
|
Grant Instruments
BN-16/100-24 |
8 to 10 mL Vacutainers |
400.00
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Beschrijving
- Buckets for Ri-24/10 rotor
- Set of 24 pcs.
- For use with LMC-56
Available sizes:
- 13 x 100 mm tubes (e.g.4 to 8 mL vacutainers)
- 13 x 75 mm tubes (e.g.2 to 5 mL vacutainers)
- 16 x 100 mm tubes (e.g.8 to 9 mL vacutainers)
Specificatie
LMC-56, R-24/10, Ri-24/10 | |
16 mm | |
Vacutainer Adaptor | |
1 | |
Vacutainers |
Bucket | |
White | |
Engineered Polymer | |
24/Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title