missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Adaptec Safety Glasses, Narrow
Designed to fit the widest range of workers, these safety glasses are stylish, comfortable, and adjustable, and feature excellent protection, optics, and Hydroshield anti-fog/anti-scratch coating.
23.00 - 314.08
Specificatie
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Lenstype | Hydroshield coating |
Beschrijving | Dielectric |
Certifications/Compliance (Europe) | EC Category PPE: 2, QA: ISO 9001/2000, EC Certificate: C2317.1N, EC Attestation: C2317.1N |
Voor gebruik met (toepassing) | Building, construction, general industry, maintenance |
Beschrijving
- Three-position nose bridge is simple to adjust and keeps eyes centered in the lens, where optical clarity is best
- Workers' vision is less strained so they experience less eye fatigue, work more comfortably for longer periods and can more clearly see their work
- Soft, flexible material allows each nose pad to independently conform to the wearer's face, delivering greater comfort, contact and stability
- Adjustable lens angle improves safety and reduces fogging
- Each temple hinge ratchets to seven positions - 30 degrees of custom adjustability so lens is angled for both optimal eye protection and ideal space for air circulation
- A proprietary temple design (patent pending) allows workers to adjust temple tension anytime, safely and without removing eyewear
- Temple arm features a rigid insert that slides from front to back to control pressure against the head for a firmer or looser fit
- Available in regular, narrow, and wide designs
- One style means simplicity of stocking and ordering as well as consistent eyewear usage by all workers in your facility. No longer is there a need to stock 3-5 different styles of eyewear from multiple manufacturers
- Vented, cushioned frame for less fogging
- The dual-action HydroShield anti-fog lens coating provides more than 20X longer lasting fog-free performance - even after extended wear and repeated cleanings and provides 2X greater scratch-resistance
Specificatie
Anti-fog, Scratch-resistant | |
Dielectric | |
Building, construction, general industry, maintenance | |
Polycarbonate |
Hydroshield coating | |
EC Category PPE: 2, QA: ISO 9001/2000, EC Certificate: C2317.1N, EC Attestation: C2317.1N | |
Red, Black | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title